DESCRIPTION

  • Bird screen
  • Five year warranty
  • Loose disconnect

Soler & Palau 10 in. 1625 RPM Direct Drive Fan 1/4HP

SRED10MH1AS

CFM:

SPECIFICATIONS

CFM
1436
Height
19 in
Length
16-1/2 in
Material
Galvanized Metal
RPM
1625
Volts
115V

Starting at
Call for Pricing
  • QUANTITY