DESCRIPTION

  • 5 year warranty, 1 year for motor
  • Aluminum construction
  • Bird screen
  • Electrical disconnect
  • Required accessories: S611222

Soler & Palau 12 in. 1625 RPM Direct Drive Fan 1/2 HP

SRED12QH1AS

CFM:

SPECIFICATIONS

CFM
2352
Height
25-1/2 in
Length
25 in
Material
Aluminum
RPM
1750
Volts
115V

Starting at
Call for Pricing
  • QUANTITY