12 in. 2352 CFM 1625 RPM Direct Drive Fan 1/2 HP
12 in. 2352 CFM 1625 RPM Direct Drive Fan 1/2 HP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electrical disconnect
- Bird screen
- Aluminum construction
- Required accessories: S611222
- 5 year warranty, 1 year for motor
Specifications
- CFM:
- 2352 ft3/min
- Height:
- 25-1/2 in
- Length:
- 25 in
- Material:
- Aluminum
- RPM:
- 1750
- Volts:
- 115V