DESCRIPTION

  • 5-year warranty on standard models
  • Bird screen
  • Downblast direct drive
  • Hood & skirt for weather protection and attractive appearance
  • Optional accessories: speed control: S27271 115V
  • Required accessories: 6", 8", 10" High Roof Curb: S611214
  • Safety disconnect included
  • Spun aluminum

Soler & Palau 8 in. 1050 RPM Direct Drive Fan 1/25HP

SRED08HM1AS

CFM:

SPECIFICATIONS

CFM
573
Height
17-1/2 in
Length
16-1/2 in
Material
Aluminum
RPM
1050
Volts
115V

Starting at
Call for Pricing
  • QUANTITY