DESCRIPTION

  • Bird screen
  • Five year warranty
  • Loose disconnect

Soler & Palau 8 in. 1550 RPM Direct Drive Fan 1/10HP

SRED08JH1AS

CFM:

SPECIFICATIONS

CFM
845
Height
17-1/2 in
Length
16-1/2 in
Material
Galvanized Metal
RPM
1550
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY