DESCRIPTION

  • Removable screen

Soler & Palau Dryer Boost Lint Trap

SLT100

Length:

6 in

SPECIFICATIONS

Depth
6 in
Diameter
4 in
Height
8 in
Length
6 in
Material
Galvanized Steel
UL Listed
Yes
Width
6 in

Starting at
$49.5
EACH
  • QUANTITY

DOCUMENTS