2-3/4 in. Replacement P10 Probe with 10 ft. Cable
2-3/4 in. Replacement P10 Probe with 10 ft. Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The probe tips use a recessed design to minimize false signals in cascading water
- P10: 3/8" diameter x 2.75" long (10 mm x 70 mm) stainless steel with 10 stainless steel weights, weighing 6.14 oz (174 g)
- Model 102 probes are designed for flexibility
- This heavier probe assembly is ideal for greater depths
Specifications
- Application:
- Water
- Length:
- 10 ft
- Material:
- Stainless Steel
- NSF Certified:
- No
- Type:
- Probe