300 ft. Water Level Meter with P2 Probe

Part #S100519  |  Item #4935140  |  Manufacturer Part #28326

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New laser marked tape
  • Shielded probe
  • Corrosion resistant design
  • For measuring the depth of water in wells, boreholes and standpipes the Model 101 water level meter is one of the most accurate and reliable meters available
  • It is sturdy, easy-to-repair and reads to 1/100'
  • The high quality polyethylene tape reels smoothly, remains flexible and hangs straight in the well with permanent markings at each 1/100 ft allow accurate readings
  • The 3/8" (10 mm) wide tapes come in lengths up to 6000'
  • Standard Stainless Steel conductors resist corrosion and stretching and provide strength
  • The Dog-Bone design reduces adherence to web surfaces
  • Probes are designed to avoid face readings in cascading water

Specifications

Application: Water

Battery Type: Alkaline

Diameter: 3/8 in

Length: 300 ft

Material: [Plastic, Stainless Steel]

Material Type: Polyethylene

Volts: 9V