80 ft. Water Level Meter with P10 Probe

Part #S112268  |  Item #7017336  |  Manufacturer Part #112268

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Laser marked at 100th/ft increments
  • The Solnit Model 102 Water Level Meters are designed to measure groundwater levels, especially in small diameter tubes and piezometers or where a flexible cable is needed to snake past an in-well pump
  • The cable has a heavy-duty jacket and stainless steel coaxial conductors for strength
  • The 102 Mini 80 ft has all the great features as the standard 102 model but in a convenient small reel that is light-weight and fits into a mini carrying case or backpack
  • Laser Marked Cable: the coaxial cable has laser itched markings every 1/100th ft to provide high accuracy and reliability. The cable reels smoothly, remains flexible and hangs straight in the well. It comes in lengths to 1000 ft. The cable jacket is of heavy-duty polyethylene for durability
  • Probes: Model 102 probes are designed for flexibility. The probe tips use a recessed design to minimize false signals in cascading water.
  • Probes: P4 - 0.157" DIA X 1.5" long (4mmx 38mm). Stainless steel weighing 0.35ox (10 g). It is ideal for accessing narrow diameters, especially the channels of a Solnit CMT system.
  • Probes: P10 - 3/8th dia. X 2.75" long (10 mm x 70 mm) Stainless steel with 10 stainless steel weights, weighing 6.14 ox (174 g). This heavier probe assembly is ideal for greater depths.

Specifications

Application: Water

Length: 80 ft

Material: [Plastic, Stainless Steel]

Material Type: Polyethylene

Product Type: Probe