Carrying Bag for Solinst 102 Water Level Meters medium up to 1000 ft.

Part #S100109  |  Item #4935510  |  Manufacturer Part #100109

Call for Pricing EACH

Brand Model Compatibility:

Model 101 and 102 Water Level Meters up to 1000 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Carrying bag for 101 up to 1000 ft

Specifications

Brand Model Compatibility: Model 101 and 102 Water Level Meters up to 1000 ft

FM Approved: No

Product Type: Bag

UL Listed: No