Solinst
LeveLogger® 6-1/4 in. Water Level and Temperature Logger
Part #S110184 | Item #5093023 | Manufacturer Part #110184
Call for Pricing
EACH
Length:
6-1/4 inProduct Details
- New and even better Leve logger Edge
- Lightning protected electronics
- Versatile data logging and powerful software
- The new Leve logger Edge has improved stability and reliability with the introduction of the new Hastelloy® pressure sensor and titanium based PVD coating
- Both elements add increased corrosion resistance in harsh environments, as well as making readings more stable in extreme pressure and temperature conditions
- The Leve logger Edge features a wider temperature compensated pressure range (0 to 50° C) and improved thermal response time
- The Hastelloy® sensor can withstand 2 times overpressure without permanent damage
- The Leve logger Edge also features lightning protection and high resolution and reliability with an accuracy of 0.05 percentage. Accurate barometric compensation is proved by the Bar logger Edge
- The Liveblogger Edge memory provides up to 120,000 readings of level and temperature set up in individual logs.
- The user has a choice of slate or continuous logging when operating in linear mode
Specifications
Application: [Drainage, Pumping]
Battery Type: Lithium
Coating: Titanium PVD
Collection: LeveLogger®
Diameter: 7/8 in
FM Approved: No
Length: 6-1/4 in
Material: Stainless Steel
Material Type: 316L
Power Source: Battery
Product Type: Logger
Entire Collection
-
Call for Pricing