Model 102 200 ft. Level Meter Replacement Cable with P4 Probe

Part #S112293  |  Item #7017320  |  Manufacturer Part #112293

Call for Pricing EACH

Length:

200 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The coaxial cable has laser etched markings every 1/100' to provide high accuracy and reliability
  • Replacement probe and cable for Model 105

Specifications

Application: Water

Brand Model Compatibility: Model 102 Water Level Meters

Cord Length: 200 ft

FM Approved: No

Length: 200 ft

Material: [Plastic, Stainless Steel]

Material Type: Polyethylene

Product Type: Probe

UL Listed: No