Solo

12 oz. Paper Hot Cup

Part #S412WN2050  |  Manufacturer Part #412WN-2050

Capacity:

12 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solo® single sided poly hot cups are great for serving hot beverages like coffee, tea or cocoa
  • The cups are lined with polyethylene which acts as a moisture barrier to keep liquid inside the cup and prevent leaking
  • Made with 90% plant-based renewable resources
  • Matte finish offers superior printability for cup graphics
  • 5-cup, 1 lid solution for 10 squat - 24 ounce cups have common lid fit to reduce number of lid SKUs operator needs to stock
  • Capacity: 12 oz
  • Color: White

Specifications

Capacity: 12 oz

Color Finish: White

Diameter: 3-1/2 in

Height: 4-2/5 in

Material: Paper, Plastic

Material Type: Polyethylene