Solo

Jazz® 5 oz. Paper Cold Cup in Satin Smooth (Case of 100)

Part #SR53J  |  Manufacturer Part #R53J

Capacity:

5 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extra rigidity for large drinks and ice
  • Fully waxed to extend usability
  • Two-piece construction with tightly rolled rim
  • Satin-smooth finish inside and out
  • 100 per bag; 30 bags per case

Specifications

Capacity: 5 oz

Collection: Jazz®

Color Finish: Satin Smooth

Material: Paper

Type: SR53J