Solo

Jazz® 8 oz. Hot Paper Cup Green, Purple and White (Case of 50)

Part #SCC378HJZJ  |  Manufacturer Part #SCC 378HJZJ

Capacity:

8 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Engineered with strong sidewalls
  • Smooth, rolled rims for comfort, safety and optimal lid fit
  • Ideal for your favorite hot beverage
  • Used for serving coffee, tea, hot chocolate, or any other hot beverages

Specifications

Capacity: 8 oz

Collection: Jazz®

Color Finish: Green, Purple, White

Material: Paper

Package Quantity: Case of 50