Solo

Jazz® 8 oz. Hot Paper Cup in Blue (Case of 50)

Part #SCC378JZJ  |  Manufacturer Part #SCC 378JZJ

Capacity:

8 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Engineered with strong sidewalls
  • Smooth, rolled rims for comfort, safety and optimal lid fit
  • Ideal for your favorite hot beverage
  • Used for serving coffee, tea, hot chocolate, or any other hot beverages

Specifications

Capacity: 8 oz

Collection: Jazz®

Color Finish: Blue

Material: Paper

Package Quantity: Case of 50