Solo

Symphony® 6 in. Symphony Medium Weight Paper Plate (Case of 125)

Part #SCCMP6SYM  |  Manufacturer Part #SCC MP6SYM

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clay coating provides superior print quality
  • Special over varnish gives a semi-glossy appearance
  • Cut- and moisture-resistant

Specifications

Collection: Symphony®

Color Finish: Beige, Red, White

Diameter: 6 in

Material: Paper

Width: 6 in