Solo

Ultra Clear™ 7 oz. Plastic Ultra Cup in Clear (Case of 50)

Part #SCCTP  |  Manufacturer Part #SCC TP7

Capacity:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Crack resistant
  • Ultra Clear™ enables high clarity of the liquid
  • Maintains taste and odor integrity
  • Perfect for soda, juice or other chilled liquids

Specifications

Capacity: 7 oz

Collection: Ultra Clear™

Color Finish: Clear

Material: Plastic

Package Quantity: Case of 50