SONDE 32.8KHZ 26FT/8M RANGE FOR VM8
SONDE 32.8KHZ 26FT/8M RANGE FOR VM8
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sondes are propelled through non-metallic pipes and ducts and can be located on the surface by a sonde locator or buried utility locator with a sonde mode
- Frequently used for locating sewer cameras and the non metallic pipes
- Sondes are small self-contained battery powered transmitters
- A receiver tuned to the same frequency can locate the position and depth of the sonde and hence whatever it is attached to or in
Specifications
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Diameter:
- 2-1/2 in
- Length:
- 7 in
- Power Source:
- Battery
- Range (in):
- 312 in
- Type:
- M12030200002