33kHz Sonde with M10 Stud End Cap
D18 Series 33kHz Sonde with M10 Stud End Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sondes are propelled through non-metallic pipes and ducts and can be located on the surface by a sonde locator or buried utility locator with a sonde mode
- Frequently used for locating sewer cameras and the non metallic pipes
- Sondes are small self-contained battery powered transmitters
- End caps compatible with popular duct rodders
- Range of sizes and frequencies for different applications
- A receiver tuned to the same frequency can locate the position and depth of the sonde and hence whatever it is attached to or in
Documents
Specifications
- Application:
- Line Locating - Sonde
- Average Life:
- 10 h
- Battery Size:
- SR44
- Brand Model Compatibility:
- EMS Locators
- Collection:
- D18 Series
- Color Finish Name:
- Black
- Depth:
- 15 ft
- Diameter:
- 7/10 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Length:
- 3-3/5 in
- Material:
- Non-Metallic, Plastic
- Material Type:
- Polyoxymethylene
- Package Quantity:
- Case of 30
- Power Source:
- Battery
- Product Type:
- Male Stud
- Temperature Range:
- -4 to 122 Deg F (-20 to 50 Deg C)
- Tool Type:
- End Cap, Sonde
- Waterworks Application:
- Locate