8.2 kHz Sonde
1400 Series 8.2 kHz Sonde
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sondes are propelled through non-metallic pipes and ducts and can be located on the surface by a sonde locator or buried utility locator with a sonde mode
- Frequently used for locating sewer cameras and the non metallic pipes
- Sondes are small self-contained battery powered transmitters
- Range of sizes and frequencies for different applications
- A receiver tuned to the same frequency can locate the position and depth of the sonde and hence whatever it is attached to or in
Specifications
- Application:
- Line Locating - Sonde
- Average Life:
- 72 h
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- EMS Locators
- Collection:
- 1400 Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 20 ft
- Diameter:
- 3/4 in
- End Connections:
- Male Threaded
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 50
- Power Source:
- Battery
- Product Type:
- 8.2175 kHz Sonde
- Temperature Range:
- -4 to 122 Deg F (-20 to 50 Deg C)
- Waterworks Application:
- Locate
- Weight:
- 8.0 oz