DESCRIPTION

Sonneman Tubo Slim 13W 1-Light Bath Bar

S2430ST

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Tubo Slim
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
4-1/4 in
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Width
19-1/2 in

Starting at
Call for Pricing
  • QUANTITY