13W 1-Light LED Pendant in Satin White

Part #S265203W  |  Item #7601971  |  Manufacturer Part #2652.03W

Color/Finish: Satin White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

Color Finish: Satin White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Cord Length: 6 ft

Depth: 8-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 16 in

Lighting Direction: Down Lighting

Lighting Style: [Contemporary, Modern]

Lumens: 1055

Material: [Acrylic, Aluminum]

Number Of Lights: 1

Product Type: Pendant

UL Listed: Suitable for Damp Locations/Suitable for Dry Locations

Volts: 120V

Watts: 13

Weight: 8

Width: 7-3/4 in