16W LED Bath Bar Light in Satin Nickel

Part #S242113  |  Item #4892630  |  Manufacturer Part #2421.13

$340.00 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Ballast Type: Dimmable

Bulb Type: LED

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Depth: 3 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White Optical Acrylic

Height: 4-1/4 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lumens: 1080

Material: Glass

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 16

Width: 24 in