18-1/2 in. 90W 3-Light LED Pendant in Satin White with Apricot

You last purchased this on
 
SONNEMAN

18-1/2 in. 90W 3-Light LED Pendant in Satin White with Apricot

This product requires certification to purchase.
Brand image
You last purchased this on
 
SONNEMAN

18-1/2 in. 90W 3-Light LED Pendant in Satin White with Apricot

  • Fast #
  • Part #S265403A
  • Item #7602028
  • Manufacturer Part #2654.03A
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin White/Apricot Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Satin White/Apricot
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
18-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
1-1/2 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Modern
Lumens:
2535
Material:
Plastic, Aluminum
Material Type:
Acrylic
Number of Lights:
3
Product Type:
Pendant
UL Listed:
Suitable for Damp Locations/Suitable for Dry Locations
Volts:
100/277V
Watts:
90 W
Weight:
16 lb