DESCRIPTION

Sonneman 20W 13-Light LED Wall Sconce

S2111

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Color Finish
Bright Satin Aluminum
Color Finish Category
Silver Tones
Depth
6 in
Energy Star Compliant
No
Height
13 in
Number Of Lights
13
UL Listed
No
Watts
20
Width
23 in

Starting at
Call for Pricing
  • QUANTITY