Bleecker Street Pendant in Satin Black
Bleecker Street Pendant in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Picture shown with 30w T9 Smoke Bulb
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Diameter:
- 9 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Industrial
- Material:
- Glass
- UL Listed:
- Yes
- Watts:
- 60 W