Bubbles 17 in. 60W 3-Light Medium E-26 Incandescent Pendant in Polished Nickel

Part #S376335  |  Item #4144289  |  Manufacturer Part #3763.35

$840.42 EACH

Color/Finish: Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Globe Sizes Include: (1) 8" Dia., (1) 10" Dia., (1) 12" Dia.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Bubbles

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 17 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 22 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G25

Lighting Direction: Down Lighting

Lighting Style: Transitional

Number Of Lights: 3

Product Type: Pendant

UL Listed: No

Volts: 120V

Watts: 60