Sonneman
Champagne Wands 3W 1-Light LED Wall Sconce in Polished Chrome
Part #S225001 | Item #4664261 | Manufacturer Part #2250.01
Product Details
- LED illumination is projected through crisp white luminousfrosted acrylics. These solid, candle-like forms of brightLED Wands can be clustered in multiplesor used individually to illuminate and ornament withtechnological excitement.
ADA Compliant
Specifications
ADA Compliant: Yes
Bulb Type: LED
Collection: Champagne Wands
Color Finish: Polished Chrome
Color Finish Category: Chromes
Color Temperature: 3000
Energy Star Compliant: No
Glass Type: Champagne
Height: 20-3/4 in
Installation Type: Wall Mount
Lighting Direction: Up Lighting
Lumens: 200
Material: Acrylic
Number Of Lights: 1
UL Listed: No
Volts: 100/240V
Watts: 3
Width: 2-1/2 in