Sonneman

Chelsea 60W 3-Light Arm Pendant in Clear

Part #S429425  |  Manufacturer Part #4294.25

Color/Finish: Satin Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Picture shown with Vintage 60w Carbon Filament Bulb
  • Hang straight canopy

Specifications

Bulb Type: Incandescent

Collection: Chelsea

Color Finish: Satin Black

Color Finish Category: Blacks

Energy Star Compliant: No

Glass Type: Clear

Height: 17 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 3

Watts: 60

Width: 15 in