Chelsea 60W 3-Light Medium E-26 Base Incandescent Bath Bar Light in Satin Black

Part #S428825  |  Item #4892686  |  Manufacturer Part #4288.25

$570.29 EACH

Color/Finish: Satin Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Chelsea

Color Finish: Satin Black

Color Finish Category: Blacks

Depth: 7-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 12-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Watts: 60

Width: 19-1/4 in