Chelsea 75W 1-Light Medium E-26 Base Pendant in Satin Black

Part #S429125  |  Item #4339443  |  Manufacturer Part #4291.25

$220.00 EACH

Color/Finish: Satin Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Picture shown with Vintage 60w Carbon Filament Bulb

Specifications

Bulb Type: Incandescent

Collection: Chelsea

Color Finish: Satin Black

Color Finish Category: Blacks

Diameter: 4-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 8-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

UL Listed: Yes

Watts: 75