SQ-Bar 16W 1-Light Bath Bar in Polished Chrome

Part #S242101  |  Item #4892618  |  Manufacturer Part #2421.01

$340.00 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: SQ-Bar

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Depth: 3 in

Energy Star Compliant: No

Glass Type: Warm White

Height: 1-1/2 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 16

Width: 24 in