Stiletto 10W LED Dimmable LED Sconce or Bath Bar in Satin White

Part #S234003DIM  |  Item #4664206  |  Manufacturer Part #2340.03-DIM

$670.00 EACH

Color/Finish: Satin White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall Plate is Adjustable

ADA Compliant

Specifications

ADA Compliant: Yes

Ballast Type: Dimmable

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Stiletto

Color Finish: Satin White

Color Finish Category: Whites

Color Temperature: 3000

Depth: 3-1/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted Acrylic

Height: 23-3/4 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lumens: 840

Material: Glass

UL Listed: No

Volts: 120V

Watts: 10

Width: 5 in