12W 1-Light Sconce or Bath Bar in Satin White
Stiletto 12W 1-Light Sconce or Bath Bar in Satin White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wall Plate is Adjustable
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Stiletto
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 3000
- Depth:
- 3-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 31-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1050
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 5 in