Stiletto 5 in. 12W 1-Light Integrated LED Sconce Vanity Fixture with Frosted Glass in Satin Black

Part #S234225DIM  |  Item #4664302  |  Manufacturer Part #2342.25-DIM

$790.40 EACH

Color/Finish: Satin Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall Plate is Adjustable

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Integrated LED

CEC Compliant: For Sale in CA

Collection: Stiletto

Color Finish: Satin Black

Color Finish Category: Blacks

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted

Height: 31-3/4 in

Installation Type: Wall Mount

Length: 3-1/4 in

Lumens: 1050

Lumens per Watt LPW : 87.5

Material: [Acrylic, Metal]

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 12

Width: 5 in