Stix 14W 6-Light Pendant in Bright Satin Aluminum

Part #S276616  |  Item #5138622  |  Manufacturer Part #2766.16

$2,950.00 per CASE

Color/Finish: Bright Satin Aluminum

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Integrated LED

Collection: Stix

Color Finish: Bright Satin Aluminum

Color Finish Category: Silver Tones

Color Temperature: 3000

ETL Listed: Yes

Energy Star Compliant: No

Height: 6 in

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lighting Style: Modern

Lumens: 8600

Number Of Lights: 6

UL Listed: No

Volts: 100/277V

Watts: 14

Width: 40 in