16W 1-Light LED Vanity Fixture in Satin Black

You last purchased this on
 
SONNEMAN

Stix 16W 1-Light LED Vanity Fixture in Satin Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
SONNEMAN

Stix 16W 1-Light LED Vanity Fixture in Satin Black

  • Fast #
  • Part #S276925
  • Item #7108114
  • Manufacturer Part #2769.25
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Standard 120VAC input w/12VAC transformer in outlet box
  • 120VAC input with 12VAC transformer in outlet box
  • Energy efficient LED lamping
  • Installs vertically or horizontally
  • Rated for damp locations
  • ADA compliant
  • Dimmable with ELV dimmer
  • Integrated 16 watt LED light source
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Stix
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Temperature:
3000
Depth:
1-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted Acrylic
Height:
17-1/4 in
Installation Type:
Wall Mount
Length:
1-1/2 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
720
Material:
Metal, Plastic
Material Type:
Acrylic
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
16 W
Width:
3/4 in