21W 1-Light LED Vanity Fixture in Satin Black
Stix 21W 1-Light LED Vanity Fixture in Satin Black
Frequently Purchased Together
Product Details
- Standard 120VAC input w/12VAC transformer in outlet box
- 120VAC input with 12VAC transformer in outlet box
- Energy efficient LED lamping
- Installs vertically or horizontally
- Rated for damp locations
- ADA compliant
- Dimmable with ELV dimmer
- Integrated 21 watt LED light source
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Stix
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Depth:
- 1-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted Acrylic
- Height:
- 24-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 1-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1120
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 21 W
- Width:
- 3/4 in