1-Light 16W Wall Mount LED Bath Bar in Satin Nickel
Tubo Slim 1-Light 16W Wall Mount LED Bath Bar in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available with custom end trims, in a choice of finishes and sizes
- Also available as a sconce and panel sconce
- Elegantly slender tubular glass LED bath bar and sconce lighting system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Bathroom
- Collection:
- Tubo Slim
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Depth:
- 3-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Tubular White Etched
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1080
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 12/120V
- Wall Sconce Type:
- Vanity
- Watts:
- 16 W
- Width:
- 24 in