Tubo Slim 1-Light 8W LED Sconce with Tubular Etched in Polished Chrome

Part #S244001ST  |  Item #4850697  |  Manufacturer Part #2440.01-ST

$260.13 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Tubo Slim

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Depth: 3-1/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 13-1/4 in

Installation Type: Wall Mount

Lighting Direction: Ambient Lighting

Lumens: 540

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 8

Width: 4-1/4 in