Tubo Slim 13W 1-Light Bath Bar in Polished Chrome

Part #S243001ST  |  Item #4850722  |  Manufacturer Part #2430.01-ST

$290.00 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Tubo Slim

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Depth: 3-1/4 in

Energy Star Compliant: No

Height: 4-1/4 in

Lighting Direction: Up/Down Lighting

Number Of Lights: 1

UL Listed: No

Watts: 13

Width: 19-1/2 in