Tubo Slim 13W 1-Light Bath Vanity Light in Satin Nickel

Part #S243013FT  |  Item #4892661  |  Manufacturer Part #2430.13-FT

$240.12 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Style: Tubular

Bulb Type: LED

Collection: Tubo Slim

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Depth: 3-1/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 4-1/4 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lumens: 900

Material: Glass

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 13

Width: 19-1/2 in