Tubo Slim 13W LED Wall Sconce in Polished Chrome

Part #S244201ST  |  Item #4892498  |  Manufacturer Part #2442.01-ST

$300.15 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Style: Tubular

Bulb Type: LED

Collection: Tubo Slim

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Depth: 3-1/4 in

Energy Star Compliant: No

Glass Type: Tubular White Etched

Height: 19-1/4 in

Installation Type: Wall Mount

Lighting Direction: Up Lighting

Lumens: 900

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 13

Width: 4-1/4 in