Tubo Slim 16W LED Bath Bar Light in Satin Nickel

Part #S243113ST  |  Item #4892524  |  Manufacturer Part #2431.13-ST

$320.16 EACH

Color/Finish: Satin Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Style: Tubular

Bulb Type: LED

Collection: Tubo Slim

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Depth: 3-1/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Tubular White Etched

Height: 4-1/4 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lumens: 1080

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 16

Width: 25-1/2 in