16W LED Bath Bar Light with Drum Trim in Polished Chrome
Tubo Slim 16W LED Bath Bar Light with Drum Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available with custom end trims, in a choice of finishes and sizes
- Also available as a sconce and panel sconce
- Elegantly slender tubular glass LED bath bar and sconce lighting system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Bathroom
- Ballast Type:
- Dimmable
- Collection:
- Tubo Slim
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Tubular White Etched
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1080
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 16 W
- Width:
- 25-1/2 in