Tubo Slim 16W LED Bath Bar Light with Flat Trim in Polished Chrome

Part #S243101FT  |  Item #4892535  |  Manufacturer Part #2431.01-FT

$270.00 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Ballast Type: Dimmable

Bulb Type: LED

Collection: Tubo Slim

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Depth: 3 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Tubular White Etched

Height: 4-1/4 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lumens: 1080

Material: Glass

UL Listed: No

Volts: 120V

Watts: 16

Width: 25-1/2 in