19-1/2 in. 13W 1-Light Integrated LED Vanity Fixture with White Etched Glass in Polished Chrome
Tubo Slim 19-1/2 in. 13W 1-Light Integrated LED Vanity Fixture with White Etched Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available with custom end trims, in a choice of finishes and sizes
- Also available as a sconce and panel sconce
- Elegantly slender tubular glass LED bath bar and sconce lighting system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Bathroom
- Collection:
- Tubo Slim
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 900
- Lumens per Watt:
- 69.23
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 13 W
- Width:
- 19-1/2 in