Tubo Slim 21W 1-Light LED Vanity Fixture in Satin Nickel

Part #S243213FT  |  Item #4892594  |  Manufacturer Part #2432.13-FT

$370.19 EACH

Color/Finish: Satin Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Tubo Slim

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White Etched

Height: 4-1/4 in

Installation Type: Wall Mount

Length: 3 in

Lumens: 1440

Material: [Glass, Metal]

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 21

Width: 32 in