54W 2-Light LED Vanity Fixture in Polished Chrome
Vanity 54W 2-Light LED Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes: LED Bath Bar(s), high quality glass mirror with safety backing, and low profile mirror mounting channels.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Vanity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 1-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Optic
- Height:
- 36-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 1-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 3200
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 54 W
- Width:
- 27 in